Learn More
Description
- Pre-cut PVDF membranes for Western blotting applications
- Ideal for chemiluminescent and colorimetric Western blotting. Pre-cut to save you time in the lab. These low-fluorescence PVDF membranes reduce background noise and nonspecific protein binding for improved sensitivity. Available in three different pre-cut sizes.
- Quantity: 10 membranes per package
Specifications
Specifications
| Length (Metric) | 10 cm |
| Width (Metric) | 15 cm |
| For Use With (Application) | Western Blot |
| Format | Sheet |
| Material | PVDF |
| Pore Size | 0.45 μm |
| Dimensions (LxW) | 10 x 15 cm |
| Sufficient For | 10 Blots |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
