Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Low Iodine Diet, Fortified With Vitamins, Powder
Vitamin fortified diet, low in iodine.
$1049.00 - $3963.00
Specifications
| Product Type | Animal Diet |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Format | Powder |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
MP290220110
|
MP Biomedicals
0290220110 |
10 kg |
Each for $1,049.00
|
|
|||||
|
MP290220120
|
MP Biomedicals
0290220120 |
20 kg |
Each for $1,818.00
|
|
|||||
|
MP290220150
|
MP Biomedicals
0290220150 |
50 kg |
Each for $3,963.00
|
|
|||||
Description
- This diet is low in iodine but fortified with other vitamins
- Ideal for research on iodine deficiency diets
Specifications
| Animal Diet | |
| Single-use | |
| Non-sterile | |
| 1 ft. |
| Autoclavable | |
| Powder | |
| Room Temperature | |
| 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title