Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals Low Magnesium Diet, Rat, Powder

Diet low in magnesium. Levels of magnesium around 2 ppm.

$885.00 - $3363.00

Specifications

Product Type Animal Diet
Autoclavable Autoclavable
Disposable Single-use
Format Powder
Sterility Non-sterile
View More Specs

Products 3
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
MP296018610
View Documents
MP Biomedicals
0296018610
10 kg
Each for $885.00
Only null left
Add to Cart
 
MP296018620
View Documents
MP Biomedicals
0296018620
20 kg
Each for $1,540.00
Only null left
Add to Cart
 
MP296018650
View Documents
MP Biomedicals
0296018650
50 kg
Each for $3,363.00
Only null left
Add to Cart
 
Description

Description

  • Diet that is low in magnesium
  • Levels of magnesium around 2 ppm
  • Glucose, casein and corn oil components
  • Ideal for researching low magnesium diets
Specifications

Specifications

Animal Diet
Single-use
Non-sterile
1 ft.
Autoclavable
Powder
Refrigerated
0.3048 m
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.