Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Low Retention Optifit Tips

Catalog No. 14557687
Click to view available options
Volume (Metric):
0.1 to 10 μL
0.5 to 200 μL
10 to 1000 μL
5 to 350 μL
50 to 1200 μL
Length (Metric):
3.15 cm
5.1 cm
5.4 cm
7.15 cm
9 cm
Format:
Rack
Refill
This item is not returnable. View return policy
This item is not returnable. View return policy

Maximize sample recovery and pipetting precision. Sartorius Low Retention Optifit Tips feature a durable, liquid-repellent surface and are compatible with Sartorius pipettes for perfect sealing and ergonomic use. A range of color-coded tip sizes are available in single trays or space-saving refill towers.

Low-retention tips for maximum sample recovery
  • Extremely even, liquid-repellent and hydrophobic surface optimizes the flow of liquids
  • Liquids slide easily off the chemically resistant surface, leaving very little residue behind
  • Ideal for fluids with low surface tension, such as viscous, detergent-containing liquids
  • Useful in PCR/real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods
Ergonomically designed for maximum precision 
  • With perfect tip fitting and sealing to provide maximum accuracy
  • Enables ergonomic and light tip attachment/ejection with Optiload feature of Sartorius pipettes
  • Compatible with Picus, eLINE™, mLINE™ and Proline™ Plus pipettes and most other brands
  • Color-coded trays and tips for easy matching with compatible Sartorius pipettes
Designed to the highest standards
  • Trays are certified DNase, RNase and endotoxin-free; all tips are ISO 9001 and ISO 13485 compliant
  • Easy tip identification with clear labeling that include traceability information
  • Virgin polypropylene is 100% recyclable or can be incinerated as energy waste
  • Unfiltered, nonsterile tips are autoclavable at 121°C for 20 minutes
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 0.5 to 200 μL
Filtered Non-filtered
Sterility Non-sterile
Autoclavable Autoclavable
Length (Metric) 5.1 cm
Format Refill
Tip Style Low Retention
Color Code Yellow
For Use With (Equipment) Sartorius, Universal Fit pipetters
Material Polypropylene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.