Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Low Silica Crucibles
SCI_ED

Catalog No. S88377 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1/Pk.
5/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S88377 1/Pk.
S88378 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S88377 Supplier Eisco™ Supplier No. CH0080C
Only null left
Add to Cart
Add to Cart

Eisco™ Low Silica Crucibles with fully glazed inner and outer surfaces are highly resistant to alkalis and hot temperatures.

  • Fully glazed inside and outside.
  • Highly resistant to alkalis and hot temperatures
  • Low style
  • Lid not included

Specifications

Color White
Material Silica
For Use With (Application) Storing chemicals
Length (Metric) 57 mm
Quantity 1/Pk.
Width (Metric) 57 mm
Capacity (Metric) 50 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 57 mm
Height (Metric) 37 mm
Product Type Silica Crucible
Porosity Medium
Shape Conical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.