Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Low-Temp Series Lab Ovens
SCI_ED

Catalog No. S04761
Change view
Click to view available options
Amperage:
2.6 A
5.2 A
Capacity (Metric):
19.8 L
36 L
56.6 L
85 L
No. of Shelves:
10
13
16
22
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Capacity (Metric) No. of Shelves
S04761 2.6 A 19.8 L 10
S04762 2.6 A 36 L 13
S04764 5.2 A 85 L 22
S04763 5.2 A 56.6 L 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S04761 Supplier Quincy Lab Inc Supplier No. 10GCELT
Add to Cart
Add to Cart

PID microprocessor control accurately maintains temperature settings within ±1.0°C, even in varying ambient or power supply conditions.

  • Cabinets have heavy steel double-wall construction with high-impact thermoplastic handles on doors
  • Corrosion-resistant aluminized steel interiors with high-density mineral wool insulated work space
  • Hard, scratch-resistant exteriors painted gray with hammer finish
  • All components are quality UL- and CSA-recognized
  • Energy-efficient, low-watt density, incoloy-sheathed heating elements
  • Temperature-tracking feature stores temperature deviation from set point
  • With large LEDs to display process temperature
  • Temperature range: 210°F (99°C)

Applications:

Part drying, baking, curing, sterilizing, evaporating, heat treating, annealing and testing

Warranty and Services

18-month factory warranty.

Specifications

Certifications/Compliance CSA, UL
Chamber Material Steel
Capacity (Metric) 19.8 L
Temperature (Metric) -9.4°C to +98.89°C
Type Laboratory Oven
For Use With (Application) For part drying, baking, curing, sterilizing, evaporating, heat treating, annealing, and testing
No. of Shelves 10
Temperature Control ±0.8°C at 75°C
Warranty 18 Months
Dimensions (D x W x H) Interior 10 x 12 x 10 in. (25.4 x 30.5 x 25.4 cm)
Width (English) 14 in.
Width (English) Interior 12 in.
Width (Metric) Interior 30.5 cm
Height (English) 17.5 in.
Height (English) Interior 10 in.
Height (Metric) 44.5 cm
Height (Metric) Interior 25.4 cm
Depth (English) Interior 10 in.
Depth (Metric) Interior 25.4 cm
Voltage 115 V
Wattage 360 w
Amperage 2.6 A
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.