Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Low Temperature Receiving Flask
SDP

Low temperature receiving flasks are used for cold trap and other low temperature applications.

$351.78 - $1199.82

Specifications

Color Clear
Connection Type 35/20 Joint
Material Borosilicate Glass (3.3)
Type Receiving Flask
For Use With (Application) Collecting Condensed Solvents
View More Specs

Products 4
Catalog Number Mfr. No. Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) Price Quantity & Availability  
05-405-059
SDP
View Documents
BUCHI
11060908
250 mL
Each for $517.24
Only null left
Add to Cart
 
05-405-031
SDP
View Documents
BUCHI
040774
500 mL
Each for $418.82
Only null left
Add to Cart
 
05-405-032
SDP
View Documents
BUCHI
040775
1000 mL
Each for $351.78
Only null left
Add to Cart
 
05-405-033
SDP
View Documents
BUCHI
040777
3000 mL
Each for $1,199.82
Only null left
Add to Cart
 
Description

Description

  • Spherical flasks with ball joint (35/20) for collecting condensed solvents
  • Plastic+Glas (P+G) coating for maximized safety
  • High chemical resistance against acids, alkalis, and organic substances
  • Operating range: -70° to 40°C
Specifications

Specifications

Clear
Borosilicate Glass (3.3)
Collecting Condensed Solvents
35/20 Joint
Receiving Flask
70°C to 40°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.