Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lower Hemispherical Cloth Heating Mantle
SDP

Catalog No. 11476011 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
125 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
12000 mL
Voltage:
120 V
240 V
Wattage:
60 W
80 W
100 W
180 W
270 W
380 W
500 W
600 W
1300 W
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage Wattage
11-476-011 50 mL 240 V 60 W
11-476-000 50 mL 120 V 60 W
11-476-001 100 mL 120 V 80 W
11-476-002 125 mL 120 V 80 W
11-476-003 200 mL 120 V 100 W
11-476-004 250 mL 120 V 180 W
11-476-005 500 mL 120 V 270 W
11-476-006 1000 mL 120 V 380 W
11-476-007 2000 mL 120 V 500 W
11-476-008 3000 mL 120 V 500 W
11-476-009 5000 mL 120 V 600 W
11-476-010 12000 mL 120 V 1300 W
11-476-012 100 mL 240 V 80 W
11-476-013 125 mL 240 V 80 W
11-476-014 200 mL 240 V 100 W
11-476-015 250 mL 240 V 180 W
11-476-016 500 mL 240 V 270 W
11-476-017 1000 mL 240 V 380 W
11-476-018 2000 mL 240 V 500 W
11-476-019 3000 mL 240 V 500 W
11-476-020 5000 mL 240 V 600 W
11-476-021 12000 mL 240 V 1300 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-476-011
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Temperature Controller

Fisherbrand™ Lower Hemispherical Cloth Heating Mantle provides a safe and uniform heat distribution for round-bottom flasks.

  • Fiberglass cloth out shell molded to fit round-bottom flasks
  • Max temperature up to 482°C (900°F)
  • Uniform heat distribution
  • Multi-stranded resistance wire heating element for increased durability and flexibility
  • Temperature controller required for use

Warranty and Services

1-year

Specifications

Certifications/Compliance RoHs, REACH
Capacity (Metric) 50 mL
For Use With Round Bottom Flasks, Temperature Controller
Voltage 240 V
Includes 76 mm (3 in.) lead wire with crimped wire ferrule termiated leads
Model Lower Hemispherical
Material Fiberglass
Shape Round/Bowl
Wattage 60 W
Product Type Heating Mantle
Temperature (Metric) 482°C
Amperage 10 A
Capacity (English) 1.6 oz.
For Use With (Application) Round bottom flask heating
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.