Learn More
Description
Requires
Temperature Controller
- Fiberglass cloth out shell molded to fit round-bottom flasks
- Max temperature up to 482°C (900°F)
- Uniform heat distribution
- Multi-stranded resistance wire heating element for increased durability and flexibility
- Temperature controller required for use
Warranty and Services
1-year
Specifications
Specifications
| Certifications/Compliance | RoHs, REACH |
| Capacity (Metric) | 250 mL |
| For Use With | Round Bottom Flasks, Temperature Controller |
| Voltage | 240 V |
| Includes | 76 mm (3 in.) lead wire with crimped wire ferrule termiated leads |
| Model | Lower Hemispherical |
| Material | Fiberglass |
| Shape | Round/Bowl |
| Wattage | 180 W |
| Product Type | Heating Mantle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
