Learn More
Description
- Description: Replacement Part for GV 050 Series Glass Vacuum Filtration Manifolds
- For Use With (Application): Vacuum Filtration
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | Whatman GV050/0 Glass Vacuum Filter Holder |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| For Use With (Application) | Vacuum Filtration |
| Model | GV050/0/02 |
| Quantity | 1 Ea. |
| Type | Filter Funnel (Base Section) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.