Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians Lowset™ 21 Earmuffs
SDP

Catalog No. 19003083
Click to view available options
Cushion Color:
Black
Pink

Radians Lowset™ 21 Earmuffs have foam filled, cushion padding on earcups along with evenly spread tension in the headband to allow for comfortable wear while wearing protective safety glasses

  • Comfortable and lightweight hearing protection
  • Low profile design
  • Compact folding feature allows for easy storage and keeps particles out of the earcups
  • Adjustable headband with side wire guides allows for optimum fit
  • Padded moisture wicking headband moves moisture away while providing cool comfort

Specifications

Cushion Material Foam
Cushion Color Black
Dimensions (L x W x H) 11 x 9 x 4 in.
Hearing Protection Style Passive Ear Muff
For Use With (Application) Job Site Applications Including Shooting, Hunting, Construction, Manufacturing, Oil and Gas, Warehousing, Lawn and Garden, Automotive, Assembly, Public Safety, Home and DIY, or Utilities
Model Lowset™
Quantity 1 Pk.
Weight (English) 0.5625 lb.
Noise Reduction Rating (NRR) 21 dB
Corded No
Disposable Reusable
Metal Detectable No
Headband Color Black
Dielectric No
Foldable Yes
Show More Show Less

WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.