Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ LSE™ Shaking Incubators

Cabinet-style incubator has compact footprint and can be stacked to maximize space efficiency. Built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks.

Supplier:  Corning™ 6752

 View more versions of this product

Catalog No. 07-202-152


Only null left
Add to Cart
Request a Quote

Description

Description

This cabinet-style incubator has a compact footprint and can also be stacked to maximize space ­efficiency. The built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks. The maximum capacity is 4 x 1 L flasks.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

19 mm
230 V, 50/60 Hz, EU and UK plug
49 L Flasks
±0.25°C, ±0.1°C
19.25 in.
55 cm
22.25 in.
Chamber: 38.1 cm
42.5 cm
83 lb.
Digital
0 to 99 min.
20 to 400 rpm
Ambient +5° to 80°C in 0.1° increments
Incubator
Exterior: Cold rolled steel; Interior: Mirrored stainless steel
14.75 in.
37.5 cm
58 cm
23 in.
Chamber: 34.3 cm
37.7 kg
Cabinet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.