Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        PURELL™ CS4 Hand Sanitizer Dispenser
 
    
    
    
        
            Shop All Gojo Industries, Inc. Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Color:
                            
                        
                        
                            
                                Graphite
                            
                        
                            
                                White
                            
                        
                    Description
- PURELL CS4 push-style hand sanitizer dispenser
- CS4 hand sanitizer for refills
- Pack of 1
 
            Specifications
Specifications
| Product Type | Hand Sanitizer Dispenser | 
| Color | White | 
| Length (Metric) | 4.48 cm | 
| Width (Metric) | 5.81 cm | 
| Height (Metric) | 10.56 cm | 
| Holds | Hand Sanitizer | 
| Material | Plastic | 
| Mounting | Wall Mount | 
| No. of Compartments | 1 | 
| Product Style | Front-loading with Opening | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            