Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GOJO™ LTX™ Behavioral Health Dispenser
Shop All Gojo Industries, Inc. Products

Click to view available options
Mounting:
Wall Mount
Description
- Stainless steel construction eliminates the threat of weaponization
- Smart, trouble-free electronics eliminate battery changes in most installations
- High-capacity output
- Robust, barrel-style lock and sliding lock plate prevent ingress
- Compatible with GOJO™ LTX-12™ 1200 mL refills
- Sloped top surface and rounded corners help eliminate anchor points and sharp edges
- Patented internal anti-ligature mechanisms reduce the potential for self-harm from small diameter objects
Specifications
Specifications
| Product Type | Soap Dispenser |
| Color | White |
| Length (Metric) | 11.22 cm |
| Width (Metric) | 6.54 cm |
| Height (Metric) | 4.1 cm |
| Holds | Hand Soap |
| Material | Plastic |
| Mounting | Wall Mount |
| No. of Compartments | 1 |
| Product Style | Front-loading with Opening |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction