Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Luer-Tip, Gas-Tight Manual Syringes for GC Systems

Catalog No. 03100075
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
1000 μL
10 mL
For Use With (Equipment):
Gas Chromatography Systems
TriPlus RSH Autosampler
TriPlus RSH, TriPlus 100LS Autosamplers
Needle Gauge:
23s G
26s G
Length (Metric):
57 mm
85 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) For Use With (Equipment) Needle Gauge Length (Metric)
03-100-075 1000 μL Gas Chromatography Systems - -
365C0231 5 μL TriPlus RSH, TriPlus 100LS Autosamplers 23s G 57 mm
365D0261 10 μL TriPlus RSH Autosampler 23s G 85 mm
365D0281 10 μL TriPlus RSH Autosampler 26s G 85 mm
03-100-078 10 mL Gas Chromatography Systems - -
365D0301 10 μL TriPlus RSH Autosampler 23s G 85 mm
365D0311 10 μL TriPlus RSH Autosampler 23s G 57 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-100-075 Supplier Thermo Scientific™ Supplier No. 365K7817
Add to Cart
Add to Cart

Get a gas-tight syringe for manual injections. This syringe features a Luer-Tip connection and is available in a variety of sizes.

Get a gas-tight syringe for manual injections in your GC system. This syringe features a Luer-Tip connection and is available in a variety of sizes. Made of quality materials, they are designed for easy, accurate, precise and reproducible injections.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Gas Tight GC Autosampler Syringe, Luer Tip
Volume (Metric) 1000 μL
For Use With (Equipment) Gas Chromatography Systems

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.