Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LW Scientific Platelet Rotator

Catalog No. p-4760897
Click to view available options
Dimensions (L x W x H):
510 x 255 x 290 mm
Holds:
2 Baskets (24 bag capacity)

Integrated with heavy-duty motor holds up to 36 platelet bags

  • Durable construction
  • Whisper-quiet motor
  • Variable speed (0-9rpm)
  • Easy loading and unloading
  • Stainless steel basket rotates 360°C
  • Built-in tachometer allows users to monitor speed
  • Widely used in blood banks

Baskets will not accommodate common size plateletpheresis bags

Specifications

Speed Range 0 to 9 rpm
Voltage 110 V
Holds 2 Baskets (24 bag capacity)
Dimensions (L x W x H) 510 x 255 x 290 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.