Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix Y, Bulk

Catalog No. p-8391017 Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
500 g

Lysing Matrix Y is composed of 0.5 mm diameter Yttria-Stabilized Zirconium Oxide beads and is used primarily for lysis of gram positive and gram negative bacteria, fungal tissue and spores, yeasts, molds, filamentous algaes and biofilms.

  • Applications: Lysing Matrix Y is used primarily for lysis of gram positive and gram negative bacteria, fungal tissue and spores, yeasts, molds, filamentous algaes and biofilms.
  • The beads have a high density and an extremely high hardness making this matrix ideal for cracking of very tough cell walls while its smooth surface minimizes shearing.
TRUSTED_SUSTAINABILITY

Specifications

Bead Type 0.5 mm Yttria-stabilized Zirconium Oxide Beads
Description 0.5 mm Yttria-Stabilized Grinding Beads, Y Matrix
Sample Type Yeast, Fungi, Algea
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix Y
Quantity 500 g
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.