Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ M Series Indoor/Outdoor Industrial Vinyl Label Supply

Catalog No. p-7111433 Shop All Brady Corporation Products
Click to view available options
Color:
Black on Clear
Black on White
Black on Yellow
White on Clear
Dimensions (L x W):
20 ft. x 1 in.
25 ft. x 0.375 in.
25 ft. x 1 in.

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • All-in-one cartridge includes ribbon and label supply

Specifications

Product Type Label
Color White on Clear
For Use With (Equipment) BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer
Material Vinyl
Print Technology Thermal Transfer
Length (English) 25 ft.
Width (Metric) 68.58 mm
Dimensions (L x W) 25 ft. x 1 in.
Adhesive Type Permanent Acrylic
Autoclavable Not Autoclavable
Description Label
Finish Gloss
Format Cartridge, Ribbon
Certifications/Compliance ASTM D 523; ASTM D 2979
Quantity 1 Cartridge
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.