Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ M Series MetaLabel™ Solvent Resistant Metallized Polyester Labels, Black on Light Gray
Shop All Brady Corporation Products
Click to view available options
Size (English):
1.5 x 0.5 in. (W x H)
1.5 x 0.75 in. (W x H)
Description
- Matte, light gray finish gives labels a rating and serial plate appearance
- Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
Specifications
Autoclavable | Not Autoclavable |
Certifications/Compliance | ASTM D 1000; ASTM D 2979; ASTM G 155; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized |
Description | Label |
Adhesive Type | Permanent Acrylic |
Color | Light Gray |
Format | Cartridge, Ribbon |
Material | Metallized Polyester |
Printable Sides | Single-side Printable |
Print Technology | Thermal Transfer |
Product Type | Label |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction