Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ M Series Rolling Cabinet
SCI_ED

Catalog No. S47387 Shop All Diversified Spaces Products
Change view
Click to view available options
Door Type:
Drawers only
Single Left Hinged Door
Single Right Hinged Door
No. of Drawers:
1
1 (Right)
3
None
Height (Metric):
60.9 cm
76.2 cm
Material:
Maple
Oak
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Type No. of Drawers Height (Metric) Material
S47387 Drawers only 3 76.2 cm Oak
S47393 Single Left Hinged Door None 60.9 cm Oak
S42680 Single Left Hinged Door None 76.2 cm Oak
S42679 Single Right Hinged Door None 76.2 cm Maple
S47386 Single Left Hinged Door 1 76.2 cm Maple
S47388 Drawers only 3 76.2 cm Maple
S04717MF Single Right Hinged Door 1 (Right) 76.2 cm Oak
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S47387 Supplier Diversified Spaces™ Supplier No. M332422H30K

Add space to your work environment. Use the Diversified Spaces™ M Series Rolling Cabinet as stand alone mobile unit or to fit underneath tables.

  • Made from select oak veneers with earth-friendly, chemical-resistant finish
  • Feature a 0.75 in. (19.05mm) full finished top and bottom with standard finish wood top
  • Available with or without drawers
  • Drawers feature vertical grain match
  • Units roll on 4 in. (10.16cm) heavy-duty ball-bearing casters with brakes

Order Info

Available in 24 in. (60.96cm) sitting and 30 in. (76.2cm) standing heights

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Product Type Mobile Storage Cabinet
Frame Material Wood
No. of Doors None
No. of Shelves None
Color Oak
Adjustable No
For Use With (Application) Storage
Warranty Limited Lifetime
Width (English) 24 in.
For Use With (Equipment) 36 in. table
With Casters Yes
Height (English) 30 in.
Width (Metric) 60.9 cm
Weight (English) 500 lb.
Weight (Metric) 226 kg
Finish Chemical Resistant UV
Depth (Metric) 55.8 cm
Door Type Drawers only
No. of Drawers 3
Cabinet Type Mobile
Height (Metric) 76.2 cm
Depth (English) 22 in.
Material Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.