Learn More
Description
- Made from select oak veneers with earth-friendly, chemical-resistant finish
- Feature a 0.75 in. (19.05mm) full finished top and bottom with standard finish wood top
- Available with or without drawers
- Drawers feature vertical grain match
- Units roll on 4 in. (10.16cm) heavy-duty ball-bearing casters with brakes
Order Info
Available in 24 in. (60.96cm) sitting and 30 in. (76.2cm) standing heights
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| No. of Doors | None |
| No. of Shelves | None |
| Adjustable | No |
| Warranty | Limited Lifetime |
| Color | Maple |
| For Use With (Application) | Storage |
| Frame Material | Wood |
| Width (Metric) | 60.9 cm |
| With Casters | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
