Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Branson Ultrasonics™ M Series Ultrasonic Cleaning Bath
Shop All Branson Ultrasonics Corporation Products
Click to view available options
Model:
M1800
M1800-E
M2800
M2800-E
M3800
M3800-E
M5800
M5800-E
M8800
M8800-E
Voltage:
120 V
230/240 V
Capacity (Metric):
1.9 L
2.8 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Description
Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.
- Sweep frequency eliminates standing waves and creates consistent cavitation throughout the tank, eliminating dead zones for long life
- Includes 60-minute mechanical timer and continuous operation
- 40kHz industrial transducers
- Controls located above and behind in easily accessible control tower panel which is raised above tank to avoid damage from cleaning solutions
- Plastic body
- Chemical-resistant
- 1.5 gal. and larger models
- Tank drains with valves
Specifications
Specifications
| Timer | 60 min. |
| Material | Plastic Housing, Stainless Steel Tank |
| Frequency | 40 kHz |
| Voltage | 120 V |
| Capacity (English) | 2.5 gal. |
| Capacity (Metric) | 9.5 L |
| Dimensions (D x W x H) Interior | 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) |
| Includes | Tank cover |
| Model | M5800 |
| Weight (English) | 14 lb. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction