Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ M1 OIML Class Advanced Weight Set (M1 PL C E)
Shop All METTLER TOLEDO Products
Click to view available options
Weight (Metric):
1 mg to 1 kg
1 mg to 2 kg
1 mg to 200 g
1 mg to 5 kg
1 to 50 g
1 to 500 g
1 to 500 mg
Includes:
12 Pieces; With certificate
23 Pieces; With certificate
25 Pieces; With certificate
27 Pieces; With certificate
28 Pieces; With certificate
8 Pieces; With certificate
Description
- With calibration certificate
- Traceability Certificate: Delivered with a Calibration Certificate in accordance with ISO/IEC 17025 requirements
- Weight Calibration Performed by Robots: State-of-the-art robot technology minimizes errors and increases accuracy
- Each knob weight has an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment
Specifications
Specifications
| Product Type | Test Weight |
| Material | Stainless Steel |
| Case Material | Plastic |
| Weight (Metric) | 1 mg to 200 g |
| Density | 7950 (± 140) kg/m3 |
| Includes | 23 Pieces; With certificate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction