Learn More
Worldwide™ Protective Products Low-Lint Seamless Knit Polyester Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Gloves deliver the high dexterity and fingertip sensitivity required for paint rooms, QC, and inspection work
- Can be worn under metal mesh, leather or disposable gloves as a liner
- Made from 100% filament, 13-gauge polyester
- Protects products from lint, dirt, and other contaminants
- Lightweight, conforming design maximizes wearer comfort
- Pre-laundered and bagged to maintain product integrity
- Color-coded hems for easy size identification
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Limited-use |
| Hand | Specific |
| Latex Free | Yes |
| Material | Polyester |
| Product Type | Inspection Gloves |
| Size | X-Large |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.