Learn More
Worldwide™ Protective Products Aramid Fiber Heat Resistant Gloves with Nitrile Coating
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit gloves provide ANSI Level A3 Cut Resistance
- Nitrile coating is resistant to high temperatures for enhanced grip capabilities
- Cotton lined for additional comfort and heat protection
- Intermittent, conductive heat resistance up to 608°F
- Glove-within-a-glove design helps trap air in between layers, making it ideal for applications involving direct contact with hot objects
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Natural |
| Cut Resistance Rating | ANSI A3 |
| Material | Aramid Fiber |
| Size | Large |
| Temperature (English) Max. | 608°F |
| Temperature (Metric) Max | 320°C |
| For Use With (Application) | Metal Fabrication, Glass Handling, Plastic Manufacturing, High Conductive Heat Areas, and Low Temperature Environments |
| Glove Cuff Style | Knit |
| Liner Material | Cotton |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.