Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ M7005PF Light Blue Nitrile Gloves

Catalog No. 17985643
Click to view available options
Size:
Small
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Non-sterile and powder-free nitrile exam gloves intended for medical purposes

  • Intended for medical purposes that is worn on the examiner's hands to prevent contamination between patient and examiner
  • Suitable for cleaning and maintaining instruments and equipment
  • Made in the USA

Specifications

Certifications/Compliance FDA Class I Medical Device
Chlorinated Yes
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Light Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Large
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Glove Cuff Style Rolled
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.