Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ M710 Label Printer with BWS Product and Wire ID Software and CR950 Scanner Kit

Catalog No. 17579696 Shop All Brady Corporation Products
Click to view available options
Color:
Blue

Catalog No. 17-579-696

Supplier: Brady™ 176727

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Get lightning-fast print speeds at 3 in./sec.
  • Cut labels automatically with the M710 printer
  • Work longer, printing 4500 labels on a full battery charge
  • Get shop-to-field flexibility with label saving, sharing and data imports
  • Create labels with text or graphics with the included label creation software
  • Get high-speed omnidirectional reading of 1D and 2D barcodes
  • Scanner offers glare reduction technology for reading barcodes on shiny surfaces
  • The CR950 provides easier scanning with a wide area image sensor

Specifications

Product Type Portable Label Printer
Color Blue
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.6 in.
Width (English) 9.45 in.
Length (Metric) 116.75 mm
Width (Metric) 240.03 mm
Height (English) 13.59 in.
Height (Metric) 345.2 mm
Color Capability Single Color
Display Size 2.12 x 2.81 in.
Includes AC Adapter/Battery Charger, M710 Label Printer, M710 Hard Case, Drivers, BWD/PWID Software Suite Download, White Indoor/Outdoor Vinyl Label Roll, Halogen-free Printer Ribbon, Media Adapter, QuickStart Guide, Rechargeable Battery, 2 Year Limited Warranty, USB Cable, Users Guide, CR950 Handheld Wired Barcode Scanner
Languages German
Memory 200 MB
Model M710
Print Speed 3 in./sec.
Resolution 320 x 240
Software Type Brady Workstation, Express Labels Mobile App
Connector Types Bluetooth, Wi-Fi, USB
Weight (English) 5.4 lb.
Weight (Metric) 2.45 kg
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY (US)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.