Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Machine & Equipment Labels - Self-Sticking Polyester

Catalog No. 19110882 Shop All Brady Corporation Products
Click to view available options
Display Text:
BE CAREFUL KEEP HANDS OUT OF MACHINERY
BEFORE CLEANING OR SERVICING DISCONNET POWER SUPPLY (Graphic above text)
BEFORE CLEANING OR SERVICING DISCONNET POWER SUPPLY (Graphic to right of text)
CAUTION KEEP HANDS AWAY FROM MACHINERY.
CAUTION LOAD CAPACITY _LBS.
CAUTION This equipment starts and stops automatically.
CLEAN
CLEARANCE FT. I
CONVERYOR
DNGR.KEEP HANDS
DO NOT CLOSE VALVE UNLESS AUTHORIZED
DO NOT OPEN
DO NOT OPERATE
DO NOT OPERATE WITHOUT GUARDS IN PLACE
DO NOT TOUCH HOT
EQUIPMENT/OEM LABELS
HOT
KEEP DOOR
KEEP GUARDS
KEEP HANDS AWAY
KEEP HANDS AWAY FROM GEARS
KEEP HANDS OUT OF
LOAD CAPACITY
MOVING MACHINE
PINCH POINT
PINCH POINTS W
REPORT ALL
STARTS
This unit has more than one power source.
WATCH YOUR

Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals.

  • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
  • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
  • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
  • Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Description Label
Adhesive Type Permanent Acrylic, Self-adhesive
Color Black/Red on White
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Product Type Label
Display Text PINCH POINT
Languages English
Quantity 5/Pk.
Shape Rectangle
Size (English) 5 x 3.5 in. (W x H)
Dimensions (LxW) 3.5 x 5 in.
Width (English) 5 in.
Width (Metric) 92.71 mm
Height (English) 3.5 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.