Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketing International Macro-Prep Disposable Knives

Catalog No. p-3995590
Click to view available options
Length (English) Blade:
8 in.
10 in.

No reprocessing with all-in-one disposable blade and handle

  • Longer-lasting, double-honed edge
  • Sheffield stainless-steel blades
  • Shipped 10 per pack

Specifications

Blade Material Stainless Steel
Product Type Macro Knife
Length (English) Blade 10 in.
Length (Metric) Blade 25.4 cm
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.