Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ MACROMANTM Accessories

Catalog No. p-7184955 Shop All Gilson Products
Click to view available options
Type:
Charging Stand
Magnetic Wall Mount
Wall Mount

GilsonTM MACROMANTM Accessories are available to increase the functionality, and ease of use of MACROMANTM Pipette Controllers

  • A variety of accessories are available for use with the MACROMANTM Pipette Controller
  • Choose from Charging Stands, or Wall Mounts

Specifications

Color Dark Blue
For Use With Macro Pipette Controller
Material ABS
Sterility Non-sterile
Type Charging Stand
Volume (Metric) 0.10 to 100 mL
For Use With (Equipment) MACROMAN™ Pipette Controller
Quantity 1/Pk.
Dimensions (L x W x H) 60 x 132 x 80
Length (English) 2.4 in
Length (Metric) 60 mm
Width (English) 5.2 in
Width (Metric) 132 mm
Height (English) 3.1 in
Height (Metric) 80 mm
Weight (English) .48 lb
Weight (Metric) .20 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.