Learn More
PIP™ MadMax™ II Synthetic Leather Palm Mechanics Gloves with TPR Padding
Shop All Protective Industrial Products Inc. ProductsDescription
- Synthetic leather palm provides dexterity, and enhances grip in dry or light oil applications
- PVC dot grip on palm and fingertips for extra cut/abrasion resistance
- Thermoplastic Rubber (TPR) molded finger, thumb, and back hand guards for maximum protection
- Reinforced thumb crotch for extended glove life, enhanced comfort, and increased abrasion resistance
- Airprene wrist is made with breathable neoprene for comfort
- Synthetic leather upper and heavy lycra fabric bottom fourchettes
- Foam padded knuckle protection
Specifications
Specifications
| Back Material | TPR Padding |
| Cuff Material | Airprene |
| Coating Material | PVC Dots (1 Side) |
| Color | Hi-vis Yellow |
| Hand | Specific |
| Material | Synthetic Leather, Spandex, Lycra |
| Product Type | Mechanic's Gloves |
| Size | Small |
| For Use With (Application) | Construction, Auto Repair, Manufacturing, Mining, and Landscaping |
| Glove Cuff Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.