Learn More
PIP™ MadMax™ Synthetic Leather Palm Mechanics Gloves with TPR Padding
Shop All Protective Industrial Products Inc. ProductsDescription
- Synthetic leather palm provides dexterity, and enhances grip in dry or light oil applications
- PVC diamond grip on palm and fingertips for extra cut/abrasion resistance
- Foam laminated spandex back for comfort and breathability
- Thermoplastic rubber (TPR) molded finger, thumb, and back hand guards for maximum protection
- Reinforced thumb crotch for extended glove life, enhanced comfort, and increased abrasion resistance
- Vented lycra fabric keeps hands cool
- Synthetic leather upper and heavy lycra fabric bottom fourchettes enhance the natural contour of the glove for a better fit
- Airprene wrist is made with breathable neoprene for comfort
- Foam padded knuckle protection
Specifications
Specifications
| Back Material | TPR Padding |
| Cuff Material | Airprene |
| Coating Material | PVC |
| Color | Hi-vis Yellow |
| Hand | Specific |
| Material | Nylon, Spandex |
| Product Type | Mechanic's Gloves |
| Size | X-Large |
| Style | Gunn |
| Finger Style | Full |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.