Learn More
MadgeTech™ 24-Gauge Thermocouples

Description
- PTFE resin insulated
- Available in Types K, T, and E
- With 36 or 72 in. cable
- SMP termination
Specifications
Specifications
| Type | Thermocouple |
| Includes | Mini plug, welded tip and 36 in. L cable |
| For Use With (Equipment) | TC4000, TC110, QuadTemp, OctTemp, ThermoVault, TCTemp1000, RFTC4000A Dataloggers |
| Accuracy | ±0.5°C |
| Resolution | 0.1°C |
| Temperature Range (Metric) | -270° to +980°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.