Learn More
MadgeTech™ PTFE Insulated Thermocouples

Description
- 24 gauge
- Types J, K, or T
- PTFE-insulated
- SMP termination
Specifications
Specifications
| Type | Thermocouple, Type: K |
| Includes | Mini plug and welded tip |
| Material | PTFE Resin Insulated |
| For Use With (Application) | Used to complete data logging needs |
| Accuracy | ±0.5°C |
| Resolution | 0.1°C |
| Temperature Range (English) | -454°F to +2498°F |
| Temperature Range (Metric) | -270°C to +1370°C |
| Length (Metric) | 182.8 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.