Learn More
Mopec Maestro Encore Grossing Station, Non-Elevating
Shop All Mopec Products

Description
The Mopec Maestro Encore Grossing Stations, the gold standard for safety in pathology grossing, focus on laboratory safety and workflow efficiency. The Mopec Maestro Encore's integrated PathCam hardware ensures seamless digital pathology in the gross room. Built into the grossing station hood, PathCam offers automated image enhancement, advanced annotation, and seamless integration with laboratory information systems (LIS) and the leading Electronic Health Record (EHR) platforms, including both Epic and Cerner.
The patented SafeDraft™ Ventilation Technology directs air from the front to the back of the cutting surface, enhancing the robust backdraft system. The Maestro Encore's OrchestraOS touchscreen control panel includes configurable notifications for reduced airflow and filter replacements, ensuring safety remains a priority. The Encore's Integrated Air Filtration System further optimizes airflow to prevent formalin exposure risks.
Every Maestro Encore comes with the following standard features included:
- TUV Rheinland Certification
- U.S.A. Stainless steel construction
- Integrated PathCam 24.1 MP Imaging Hardware Powered by Canon
- 60 Day PathCam Digital Pathology Free Software Trial
- OrchestraOS 2.0 Touch screen control panel and alert system
- Air Flow Detection with backdraft alert monitoring system
- Adjustable lighting
- Building Management System alert integration
- Ergonomic Elevating, Non-Elevating, and Countertop platforms available
- Standard water faucet with hot/cold mixing-flow control
- Patented SafeDraft™ Ventilation Technology for maximum airflow
- Integrated Air Filtration System to prevent dust and debris build up
- Backdraft ventilation
- Dual 8 in. duct stubs for in-house ventilation
- Hot/Cold Hand Sprayer
- Ergorail™ Track for mounting of monitor and keyboard arms
- Mopec Ensemble Pegboard™ accessory system
- Two (2) GFCI and two (2) USB receptacles, one (1) each with continuous power
- Sliding work surface with interchangeable workflow components
- One (1) sliding work surface perforated grid plate
- One (1) sliding work surface dissecting board, white
- Two (2) wire ports for cord management
- 1/2 Hp. disposal
- Magnetic instrument bar
- One (1) large and one (1) small organizer bin
- Seismic anchoring points
Specifications
Specifications
| Product Type | Grossing Station |
| Material | Stainless Steel |
| Includes | Left Sink |
| Height (English) | 81 in. |
| Length (English) | 60 in. |
| Width (English) | 32 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.