Learn More
Description
The resulting cell preparation is highly enriched with B cells
Typical recovery of the targeted cell population ranges between 45% and 65%
Purity of recovered B cells ranges between 90 and 98%
Kit protocols based on the use of Ferrofluids or magnetic nanoparticles that have no magnetic memory (superparamagnetic)
These Ferrofluids have a diameter of 150nm and as a result behave like colloidal particles, offering a higher ligand capacity per mass compared to other, larger magnetic particles
Specifications
Specifications
| Content And Storage | Store the unopened product at 2°C to 8°C. Do not use past expiration date. |
| Product Line | R&D Systems |
| Quantity | 1 Kit |
| Type | Cell Isolation Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
