Learn More
Description
Typical recovery ranges between 30% and 55% and the purity of recovered B cells ranges from 90-97%
Magnetically tagged cells will migrate toward the magnet (unwanted cell fraction), leaving the untagged cells or desired cell population in suspension to be harvested by aspiration while the tube remains in the magnetic field
Specifications
Specifications
| Content And Storage | Store the unopened product at 2°C to 8°C. Do not use past expiration date. |
| Product Line | R&D Systems |
| Quantity | 1 Kit |
| Type | Cell Isolation Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
