Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AIMS™ Magnetic Drape Holders

For use with magnetic drapes for boards equipped with Magnetic Base System.
$313.00
Specifications
Type | Magnetic Drape Holder |
---|---|
For Use With (Equipment) | Boards equipped with Magnetic Base System |
Catalog Number | Mfr. No. | Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Diameter (Metric) | Price | Quantity & Availability | ||||
14-370-228
![]() |
AIMS™
GDHL |
Large | 2.5 cm |
Each for $313.00
|
|
||||
14-370-229
![]() |
AIMS™
GDHS |
Small | 1.6 cm |
Each for $313.00
|
|
||||
Description
- Available in small and large sizes
- Set of 4
Specifications
Magnetic Drape Holder | |
Boards equipped with Magnetic Base System |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title