Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Magnetic Polyester Label Tape for M710 Printer
These magnetic labels for safety and facility identification offer extra flexibility for lean/5S initiatives, as they can be easily repositioned or reused.
$129.00 - $208.50
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Non-adhesive |
Coating | None |
Finish | Matte |
Format | Continuous |
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17-004-732
|
Brady™
BM7C1000509WT |
White | 25 ft. x 1 in. |
Each for $139.30
|
|
||||
17-004-734
|
Brady™
BM7C1000509YL |
Yellow | 25 ft. x 1 in. |
Each for $129.00
|
|
||||
17-004-733
|
Brady™
BM7C1800509WT |
White | 25 ft. x 1.8 in. |
Each for $208.50
|
|
||||
17-004-735
|
Brady™
BM7C1800509YL |
Yellow | 25 ft. x 1.8 in. |
Each for $197.00
|
|
||||
Description
- Non-adhesive magnetic material can be thermal transfer printed
- Offers an average outdoor durability of 3 to 5 years
- Labels withstand moderate heat, mild chemicals, oil and water
- Service temperature of 0°F to 158°F (-18°C to 70°C)
- Brady™ Authentic materials work with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
Specifications
Not Autoclavable | |
None | |
Continuous | |
Single-side Printable | |
Labels | |
Facility Identification, General Identification, Safety Identification | |
No | |
Rectangle | |
-18°C to +70°C | |
0.457 mm | |
7.62 m |
Non-adhesive | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710 | |
25 ft. | |
0°F to +158°F | |
0.018 in. | |
25 ft. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title