Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Magnetic Screw Cap for Headspace Vials
Shop All MilliporeSigma Supelco Products
Click to view available options
Color:
Gray, Red
White, Blue
White, Blue Transparent
Septum:
PTFE-faced Butyl
PTFE/Silicone
Thickness (Metric):
1.3 mm
1.5 mm
1.6 mm
Description
- The vial has a precision thread with numerous threads to force the septa against the vial to seal it to be gas tight.
- The center hole is designed to be used for SPME as well as standard Headspace analysis, but still offers enough surface for the magnet to transport a completely filled vial.
Specifications
Specifications
| Color | White, Blue |
| Septum | PTFE/Silicone |
| No. per Pack | 100 |
| Thickness (Metric) | 1.5 mm |
| Closure Size | 18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction