Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heathrow Scientific™ Magnetic Stir Bar
Click to view available options
Dimensions (L x W x H):
0.4 x 2 x 2 in.
0.8 x 0.3 x 0.3 in.
1 x 0.3 x 0.3 in.
1.1 x 0.3 x 0.3 in.
1.2 x 0.3 x 0.3 in.
1.4 x 0.4 x 0.4 in.
Description
- Magnetic bar is made from alnico, one of the strongest permanent magnets available
- The sintered manufacturing process reduces the chance of decoupling (spin outs), which weaker stir bars often suffer from
- Encapsulation in PTFE protects both magnet and what it is stirring
- Chemically inert and easy to clean
- Can withstand temperatures up to 250°C, making them suitable for use with both unheated and heated stirrers
- Low friction octagon shape with a center pivot ring helps create a strong mixing vortex, even with more viscous solutions
Specifications
Specifications
Diameter (English) | 0.3 in. |
Quantity | 10 Pk. |
Type | Magnetic Stir Bar |
Shape | Octagonal Cylinder |
Material | Alnico PTFE |
Dimensions (L x W x H) | 1.1 x 0.3 x 0.3 in. |
Length (Metric) | 2.79 cm |
Autoclavable | Autoclavable |
Diameter (Metric) | 8 mm |
Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction