Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Magnetic Stir Bar

Catalog No. p-7214042
Click to view available options
Dimensions (L x W x H):
0.4 x 2 x 2 in.
0.8 x 0.3 x 0.3 in.
1 x 0.3 x 0.3 in.
1.1 x 0.3 x 0.3 in.
1.2 x 0.3 x 0.3 in.
1.4 x 0.4 x 0.4 in.

Magnetic Stir Bar suitable for use with both unheated and heated stirrers.

  • Magnetic bar is made from alnico, one of the strongest permanent magnets available
  • The sintered manufacturing process reduces the chance of decoupling (spin outs), which weaker stir bars often suffer from
  • Encapsulation in PTFE protects both magnet and what it is stirring
  • Chemically inert and easy to clean
  • Can withstand temperatures up to 250°C, making them suitable for use with both unheated and heated stirrers
  • Low friction octagon shape with a center pivot ring helps create a strong mixing vortex, even with more viscous solutions

Specifications

Diameter (English) 0.2 in.
Type Magnetic Stir Bar
Quantity 10 Pk.
Shape Octagonal Cylinder
Material Alnico PTFE
Dimensions (L x W x H) 0.4 x 2 x 2 in.
Length (Metric) 1.02 cm
Diameter (Metric) 5 mm
Color White
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.