Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Scientific Magnetic Stirrer with Hot Plate



Click to view available options
Plug Type:
US-Style
Description
- Product allows for simultaneous stirring and heating of liquids
- Cast aluminum heating surface resists chemical spills
- Stirring speed and temperature are regulated from the front panel with separate dials
- Includes detachable support bar with clamp for thermometer or pH probe
- Stirring capacity up to 500 mL
- Includes detachable power cord measuring 1.5 m long
- Indicator lights to inform whether stirring or heating controls are active
Specifications
Specifications
Includes | Support bar, heating pad, power cord, instructions |
Length (English) | 5 in. |
Size | 120 to 1600 RPM |
Height (Metric) | 300 mm |
Temperature (English) | 250°C |
Height (English) | 12 in. |
Width (Metric) | 125 mm |
Length (Metric) | 125 mm |
Width (English) | 5 in. |
Wattage | 180 W |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction