Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Magnetite Mineral Specimen
SCI_ED

Catalog No. S26673 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26673 1 Ea. 7 to 8 cm
S24697 1 Ea. 2 to 3 cm
S26613 10/Pk. 2 to 3 cm
S24698 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26673 Supplier Eisco™ Supplier No. ESNG0020HAND
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Magnetite grains align themselves with the earth's magnetic field, preserving a record of the field's direction when forming igneous rocks.

  • Magnetite's attraction to magnets and distinctive black streak make it simple to identify
  • For use in classroom identification labs and exercises
  • Correlates well to Next Generation Science Standards Evidence Statements
  • Strongly magnetic (will be attracted to magnets, but cannot be used to attract other metallic objects)

Specifications

Product Type Mineral
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Magnetite
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.