Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Magnifiers

Catalog No. p-44185 Shop All Fisherbrand Products
Click to view available options
Magnification:
2x
3x
Diameter (English) Outer:
1.75 in.
3 in.

Catalog No. 12-071-6A

Only null left
Add to Cart
Add to Cart

Applied for laboratory use and other precision scientific work

Fisher Scientific™ Magnifier Lamp clamps vertically or horizontally to top or side of any edge. Applied for laboratory use and other precision scientific work.

Large Magnifier

  • Illuminated 2X magnification with 4X spot
  • Window is 2.75 x 2.75 in. (7 x 7 cm)
  • Overall dimensions: 8.5L x 3W x 1 in.H (21.6 x 7.6 x 2.5 cm)

Medium Magnifier

  • Illuminated dual 3X and 10X magnifiers
  • Window is 1.75 x 1.75 in. (4.4 x 4.4 cm)
  • Overall dimensions: 6.5L x 2W x 0.75 in.H (16.5 x 5.1 x 1.9 cm)

Small Magnifier

  • 8X Magnification
  • Adjustable focusing
  • Window is 1 in. (2.5 cm) dia.

Specifications

Magnification 2x
Material Plastic
Diameter (Englis) Lens 3 in.
Diameter (Metric) Lens 7.62 cm
Product Type Magnifier, Illuminated
Width (Metric) 7.62 cm
Height (Metric) 2.54 cm
Length (Metric) 21.59 cm
Diameter (Metric) Outer 7.62 cm
Includes AA replaceable battery
Diameter (English) Outer 3 in.
For Use With (Application) To view surface details and illuminate uniformly over the field of observation
Height (English) 1 in.
Width (English) 3 in.
Lighting LED
Dimensions (L x W x H) 8.5 x 3 x 1 in. (21.59 x 7.62 x 2.54cm)
Length (English) 8.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.