Learn More
Carson™ PRO Series MagniVisor™ Deluxe LED Lighted Head Visor Magnifier

Shop All Carson Optical Products


Description
- Hands-free, head-worn magnifier
- Lightweight
- Ergonomic design
- Adjustable headband with quick release button for smooth and easy adjustments for different head sizes
LED Light:
- Three super bright lights
- Adjusts 30° to right or left about 90° up, down to allow for adjustable lighting exposures
- Used as removable, free-standing light source
- Contains magnetic base
- Powered by three AAA batteries
Applications:
- Used for low vision tasks
- Used to fit along with reading glasses
Specifications
Specifications
| Magnification | 1.5, 2, 2.5, 3x |
| Length (Metric) | 25.4 cm |
| Diameter (Metric) Lens | 10.16 cm |
| Diameter (Metric) Outer | 10.16 cm |
| Product Type | Magnifier, LED Lighted Head Worn |
| Weight (Metric) | 130 g |
| Height (Metric) | 5.08 cm |
| Width (Metric) | 17.78 cm |
| Material | Acrylic |
| Diameter (Englis) Lens | 4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.