Learn More
Description
- Designed for use in and around the work area to catch leaks and drips
- For use on most non-aggressive liquids
- Very easy to use and to retrieve
- Designed to cover large surfaces
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 34.8 gal. |
| Capacity (Metric) | 131.7 L |
| Type | Sorbent Roll |
| For Use With (Application) | Workplace safety |
| Model | M-B2001 |
| Dimensions (L x W) | 45.7 x 0.40 m |
| Length (English) | 150 ft. |
| Length (Metric) | 45.7 m |
| Width (English) | 15.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.