Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BlueMed MAKRO Reusable Shoe Covers
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Super Anti-Skid Sole
- Waterproof
- Static Dissipating
- High Quality with Double Stitched and Reinforced Seams
- Ankle High
- Durable - 6 to 9 month lifetime
- Reusable - Washable with Cold Water, Air Dry
- Made in the USA
Specifications
Specifications
| Size | Small |
| Material | Polyester |
| Latex Free | Yes |
| Color | Gunmetal |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Anti-skid |
| Model | RES-1801-P |
| Seam Type | Double-stitched and reinforced seams |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction