Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Manganese Nitrate Solution, 50%
Shop All Fisherbrand Products

Click to view available options
Quantity:
100 mL
500 mL
Packaging:
50%
Description
This product is for educational use - no C of A is available.
Specifications
Specifications
Color | Orange-Red |
Quantity | 100 mL |
Packaging | 50% |
Density | 1.575g/mL at 15°C |
Chemical Name or Material | Manganese Nitrate Solution, 50% |
Safety and Handling

ShelfLife | 2 years |
DOTInformation | DOT Class 5.1 (8), III, : Oxidizer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction