Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Manhole Cover: CONFINED SPACE CALL YOUR SUPERVISOR

Catalog No. 19107870 Shop All Brady Corporation Products
Click to view available options
Dimensions (L x W):
30 x 21 in.
42 x 30.5 in.

Improve workplace safety with cold temperature permanent acrylic mounted signage. The Brady™ Confined Space Manhole Cover is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Excellent cold-weather performance
  • Polyester construction is abrasion-resistant and chemical-resistant
  • Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
  • Strong adhesive back for indoor or outdoor use

Specifications

Finish Laminated
Material Polyester
Quantity 1 Ea.
Description Polyester with polyester overlaminate
Mounting Type Self-adhesive
Height (English) 30.5 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 42 in.
Shape Octagonal
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 42 x 30.5 in.
Displayed Text CONFINED SPACE CALL YOUR SUPERVISOR
Color Red on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.